Manual, LCN 3030, Door Closer, Interior
Mfr # 3031H4LH
Zoro # G4892169
product price: $635.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Concealed
Closer Series
LCN 3030
Closer Type
Hold Open
Finish
Satin Brass Plated
Housing Depth
1-3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3031H4LH
Zoro #
G4892169
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
1-3/8"
Housing Height
2-15/16"
Housing Length
11-3/4"
Details
Item
Door Closer
Closer Mounting Style
Concealed
Closer Series
LCN 3030
Closer Type
Hold Open
Finish
Satin Brass Plated
Hand Orientation
Left Hand
Interior/Exterior
Interior
Automatic/Manual
Manual
Material
Cast Iron
Category Type
Concealed
Standards
Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Includes
Closer
Mounting
Door
Description
Satin Brass Closer 3031H4LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.