Shop LCN
See all product information
Create Account
Manual, LCN 3030, Door Closer, Interior
- Mfr # 3032H26LH
- Zoro # G4893359
product price:Â
$
673.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Concealed
Closer Series
LCN 3030
Closer Type
Hold Open
Finish
Bright Chrome Plated
Hand Orientation
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3032H26LH
- Zoro #
- G4893359
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Closer
- Closer Mounting Style
- Concealed
- Closer Series
- LCN 3030
- Closer Type
- Hold Open
- Finish
- Bright Chrome Plated
- Hand Orientation
- Left Hand
- Interior/Exterior
- Interior
- Automatic/Manual
- Manual
- Material
- Cast Iron
- Category Type
- Concealed
- Standards
- Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Dimensions
- Housing Depth
- 1-3/8"
- Housing Height
- 2-15/16"
- Housing Length
- 11-3/4"
Description
Bright Chrome Closer 3032H26LH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.