Manual, LCN 3130, Track Door Closer, Interior
- Mfr # 3132STD4LH
- Zoro # G4903509
product price:Â
$
785.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Concealed
Closer Series
LCN 3130
Finish
Satin Brass
Hand Orientation
Left Hand
Housing Depth
1-3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3132STD4LH
- Zoro #
- G4903509
- UPC #
- -
- Country of Origin
- United States
- Item
- Track Door Closer
- Closer Mounting Style
- Concealed
- Closer Series
- LCN 3130
- Finish
- Satin Brass
- Hand Orientation
- Left Hand
- Interior/Exterior
- Interior
- Automatic/Manual
- Manual
- Material
- Cast Iron
- Category Type
- Concealed
- Standards
- Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Dimensions
- Housing Depth
- 1-3/8"
- Housing Height
- 3-1/4"
- Housing Length
- 11-3/4"
Description
Satin Brass Closer 31324LH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.