Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, LCN 3130, Track Door Closer, Interior

  • Mfr # 3133STD3RH

  • Zoro # G4904008


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Concealed
Closer Series
LCN 3130
Hand Orientation
Right Hand
Housing Depth
1-3/8"
Housing Height
3-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3133STD3RH
Zoro #
G4904008
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
1-3/8"
Housing Height
3-1/4"
Housing Length
11-3/4"

Details

Item
Track Door Closer
Closer Mounting Style
Concealed
Closer Series
LCN 3130
Finish
Bright Brass
Hand Orientation
Right Hand
Interior/Exterior
Interior
Automatic/Manual
Manual
Material
Cast Iron
Category Type
Concealed
Standards
Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Includes
Closer
Arm Type
Track
Mounting
Door

Description

Bright Brass Closer 31333RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.