Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, LCN 4030, Surface Mounted Universal Closer, Interior

  • Mfr # 4031EDA26RH

  • Zoro # G3974024


product price: $1,187.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel Arm Push Side
Closer Series
LCN 4030
Closer Type
Extra Duty Arm
Hand Orientation
Right Hand
Housing Depth
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4031EDA26RH
Zoro #
G3974024
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
1-3/4"
Housing Height
2-3/4"
Housing Length
10-3/8"

Details

Item
Surface Mounted Universal Closer
Closer Mounting Style
Parallel Arm Push Side
Closer Series
LCN 4030
Closer Type
Extra Duty Arm
Finish
Bright Chrome Plated
Hand Orientation
Right Hand
Interior/Exterior
Interior
Automatic/Manual
Manual
Material
Cast Iron
Category Type
Parallel Arm
Includes
Thru Bolts
Arm Type
Universal
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act

Description

Bright Chrome Closer P4031EDA26RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.