Manual, LCN 4030, Surface Mounted Universal Closer, Interior
Mfr # 4031EDA4LH
Zoro # G3974033
product price: $1,133.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel Arm Push Side
Closer Series
LCN 4030
Closer Type
Extra Duty Arm
Hand Orientation
Left Hand
Housing Depth
1-3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4031EDA4LH
Zoro #
G3974033
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
1-3/4"
Housing Height
2-3/4"
Housing Length
10-3/8"
Details
Item
Surface Mounted Universal Closer
Closer Mounting Style
Parallel Arm Push Side
Closer Series
LCN 4030
Closer Type
Extra Duty Arm
Finish
Satin Brass Plated
Hand Orientation
Left Hand
Interior/Exterior
Interior
Automatic/Manual
Manual
Material
Cast Iron
Category Type
Parallel Arm
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
Satin Brass Closer P4031EDA4LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.