Manual, LCN 4030, Surface Mounted Universal Closer, Interior
Mfr # 4031HWPA3LH
Zoro # G3974049
product price: $1,293.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel Arm Push Side
Closer Series
LCN 4030
Closer Type
Hold Open
Finish
Bright Brass Plated
Hand Orientation
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4031HWPA3LH
Zoro #
G3974049
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
1-3/4"
Housing Height
2-3/4"
Housing Length
10-3/8"
Details
Item
Surface Mounted Universal Closer
Closer Mounting Style
Parallel Arm Push Side
Closer Series
LCN 4030
Closer Type
Hold Open
Finish
Bright Brass Plated
Hand Orientation
Left Hand
Interior/Exterior
Interior
Automatic/Manual
Manual
Material
Cast Iron
Category Type
Parallel Arm
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
Bright Brass Closer P4031H3LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.