Zoro Homepage

Manual, LCN 4030, Surface Mounted Universal Closer, Interior

  • Mfr # P4031EDALTB

  • Zoro # G3974006


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel Arm Push Side
Closer Series
LCN 4030
Closer Type
Extra Duty Arm
Hand Orientation
Non-Handed
Housing Depth
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4031EDALTB
Zoro #
G3974006
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
1-3/4"
Housing Height
2-3/4"
Housing Length
10-3/8"

Details

Item
Surface Mounted Universal Closer
Closer Mounting Style
Parallel Arm Push Side
Closer Series
LCN 4030
Closer Type
Extra Duty Arm
Finish
Light Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior
Automatic/Manual
Manual
Material
Cast Iron
Category Type
Parallel Arm
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Arm Type
Universal
Includes
Thru Bolts

Description

Light Bronze Closer P4031EDALTB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.