Shop LCN
See all product information
Create Account
Manual, LCN 4110, Surface Mounted Closer, Heavy Duty Interior and Exterior
- Mfr # 4111DELSCUSHLTBRZLH
- Zoro # G5460429
product price:Â
$
629.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel Arm Push Side
Closer Performance
Heavy Duty
Closer Series
LCN 4110
Closer Type
Spring Cush
Finish
Light Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4111DELSCUSHLTBRZLH
- Zoro #
- G5460429
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Housing Depth
- 2-1/4"
- Housing Height
- 3-1/2"
- Housing Length
- 12-1/4"
Details
- Item
- Surface Mounted Closer
- Closer Mounting Style
- Parallel Arm Push Side
- Closer Performance
- Heavy Duty
- Closer Series
- LCN 4110
- Closer Type
- Spring Cush
- Finish
- Light Bronze
- Hand Orientation
- Left Hand
- Interior/Exterior
- Interior and Exterior
- Automatic/Manual
- Manual
- Material
- Cast Iron
- Category Type
- Parallel Arm
- Arm Type
- Heavy Duty Parallel
- Standards
- Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
- Includes
- Thru Bolts
- Product Type
- Closer
Description
Light Bronze Closer 4111DSCLTBLH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.