Manual, LCN 4110, Surface Mounted Closer, Heavy Duty Interior and Exterior
Mfr # 4111SCUSHBRASSMCRH
Zoro # G5462005
product price: $566.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel Arm Push Side
Closer Performance
Heavy Duty
Closer Series
LCN 4110
Closer Type
Spring Cush
Hand Orientation
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4111SCUSHBRASSMCRH
Zoro #
G5462005
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Details
Item
Surface Mounted Closer
Closer Mounting Style
Parallel Arm Push Side
Closer Performance
Heavy Duty
Closer Series
LCN 4110
Closer Type
Spring Cush
Finish
Sprayed Brass
Hand Orientation
Right Hand
Interior/Exterior
Interior and Exterior
Automatic/Manual
Manual
Material
Cast Iron
Category Type
Parallel Arm
Arm Type
Heavy Duty Parallel
Includes
Thru Bolts
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Product Type
Closer
Description
Sprayed Brass Closer 4111SCMCSBRH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.