Zoro Homepage

Manual, LCN 4110, Surface Mounted Closer, Heavy Duty Interior and Exterior

  • Mfr # 4111SCUSHDKBRZRH

  • Zoro # G5462014


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel Arm Push Side
Closer Performance
Heavy Duty
Closer Series
LCN 4110
Closer Type
Spring Cush
Finish
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4111SCUSHDKBRZRH
Zoro #
G5462014
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"

Details

Item
Surface Mounted Closer
Closer Mounting Style
Parallel Arm Push Side
Closer Performance
Heavy Duty
Closer Series
LCN 4110
Closer Type
Spring Cush
Finish
Dark Bronze
Hand Orientation
Right Hand
Interior/Exterior
Interior and Exterior
Automatic/Manual
Manual
Material
Cast Iron
Category Type
Parallel Arm
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act

Description

Dark Bronze Closer 4111SCDKBRH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.