Manual, LCN 4110T, Surface Mounted Track Closer, Interior
Mfr # 4111TBUMP10RH
Zoro # G5462915
product price: $952.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Stop Face Push Side
Closer Series
LCN 4110T
Hand Orientation
Right Hand
Housing Depth
2-1/4"
Housing Height
3-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4111TBUMP10RH
Zoro #
G5462915
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Details
Item
Surface Mounted Track Closer
Closer Mounting Style
Stop Face Push Side
Closer Series
LCN 4110T
Finish
Satin Bronze
Hand Orientation
Right Hand
Interior/Exterior
Interior
Automatic/Manual
Manual
Material
Cast Iron
Includes
Thru Bolts
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
Satin Bronze Closer 4111TB10RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.