Shop LCN
See all product information
Create Account
Manual, LCN 4210, High Security Closer, Heavy Duty Interior and Exterior
- Mfr # 4211EDAALLH
- Zoro # G5479033
product price:Â
$
712.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel Arm Push Side
Closer Performance
Heavy Duty
Closer Series
LCN 4210
Closer Type
Extra Duty Arm
Finish
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4211EDAALLH
- Zoro #
- G5479033
- UPC #
- -
- Country of Origin
- United States
- Item
- High Security Closer
- Closer Mounting Style
- Parallel Arm Push Side
- Closer Performance
- Heavy Duty
- Closer Series
- LCN 4210
- Closer Type
- Extra Duty Arm
- Finish
- Aluminum
- Hand Orientation
- Left Hand
- Interior/Exterior
- Interior and Exterior
- Automatic/Manual
- Manual
- Material
- Cast Iron
- Category Type
- Parallel Arm
- Includes
- Thru Bolts
- Arm Type
- Push Side
- Standards
- Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Dimensions
- Housing Depth
- 2-1/4"
- Housing Height
- 3-1/2"
- Housing Length
- 12-1/4"
Description
Aluminum Closer 4211EDALH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.