Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual, LCN 5010, Door Closer, Interior and Exterior

  • Mfr # 5011REG15RH

  • Zoro # G3770945


product price: $1,176.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Concealed
Closer Series
LCN 5010
Closer Type
Regular Arm
Finish
Satin Nickel Plated
Housing Depth
2-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5011REG15RH
Zoro #
G3770945
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/16"
Housing Height
3-5/8"
Housing Length
14"

Details

Item
Door Closer
Closer Mounting Style
Concealed
Closer Series
LCN 5010
Closer Type
Regular Arm
Finish
Satin Nickel Plated
Hand Orientation
Right Hand
Interior/Exterior
Interior and Exterior
Automatic/Manual
Manual
Material
Cast Iron
Category Type
Concealed
Standards
Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Includes
Thru Bolts

Description

Satin Nickel Closer 501115RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.