Manual, LCN 5010, Door Closer, Interior and Exterior
Mfr # 5011REG26DLH
Zoro # G3770979
product price: $1,071.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Concealed
Closer Series
LCN 5010
Closer Type
Regular Arm
Finish
Satin Chrome Plated
Hand Orientation
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5011REG26DLH
Zoro #
G3770979
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
2-1/16"
Housing Height
3-5/8"
Housing Length
14"
Details
Item
Door Closer
Closer Mounting Style
Concealed
Closer Series
LCN 5010
Closer Type
Regular Arm
Finish
Satin Chrome Plated
Hand Orientation
Left Hand
Interior/Exterior
Interior and Exterior
Automatic/Manual
Manual
Material
Cast Iron
Category Type
Concealed
Standards
Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
Satin Chrome Closer 501126DLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.