Manual, LCN 6030, Double Acting Closer, Heavy Duty Interior and Exterior
- Mfr # 6035HBUMP15
- Zoro # G3484968
product price:Â
$
2,674.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Concealed
Closer Performance
Heavy Duty
Closer Series
LCN 6030
Closer Type
Hold Open
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6035HBUMP15
- Zoro #
- G3484968
- UPC #
- -
- Country of Origin
- United States
- Item
- Double Acting Closer
- Closer Mounting Style
- Concealed
- Closer Performance
- Heavy Duty
- Closer Series
- LCN 6030
- Closer Type
- Hold Open
- Finish
- Satin Nickel
- Hand Orientation
- Left Hand
- Interior/Exterior
- Interior and Exterior
- Automatic/Manual
- Manual
- Material
- Cast Iron
- Category Type
- Concealed
- Standards
- Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
- Arm Type
- Track
- Includes
- Thru Bolts
- Product Type
- Tube
- Mounting
- Tube
Dimensions
- Housing Depth
- 3-23/32"
- Housing Height
- 1-5/8"
- Housing Length
- 18-1/4"
Description
Satin Nickel Closer 6035HB15LH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.