Manual, Pneumatic, 4810 Series Pneumatic Operators, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # 4811-STD AL

  • Zoro # G8004446


product price: $2,446.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4810 Series Pneumatic Operators
Closer Type
Slide Track Arm Standard
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4811-STD AL
Zoro #
G8004446
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
3-5/16"
Housing Height
3-1/2"
Housing Length
20"
Interior Door Width
Up to 48 in
Spring Size
Adjustable 1 to 4
Exterior Door Width
Up to 36 in
Spring Size - Minimum
1
Exterior Door Width - Maximum
42 in
Interior Door Width - Maximum
54 in
Spring Size - Maximum
4

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
4810 Series Pneumatic Operators
Closer Type
Slide Track Arm Standard
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Pneumatic
Automatic/Manual
Manual
Material
Aluminum
Max. Door Opening
90 Degrees
Standards
ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Mounting Hardware
Included
Projection from Wall
3 5/16 in
ADA Compliant
Yes
Ligature Resistant
No
Includes
Screws
Arm Type
Track
Arm Material
Cast Iron
Category Type
Regular Arm
Series
4810
Door Handing
Non-Handed
Features
Requires Control Box with Integral Compressor or Control Box Using Auxiliary Air Supply
For Use With
Interior and Exterior Doors
Mounting Style
Regular Arm
Spring Type
Adjustable
Product Type
Door Closer
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Performance Grade
1
Door Opening - Maximum
90 Degrees
Door Weight - Maximum
254 lb
Interior/Exterior Use
Interior/Exterior
ANSI/BHMA Finish
Aluminum Painted
Projection
3 5/16 in
Operation Style
Manual

Description

Door Closer, LCN 4811 Closer Series, Interior and Exterior, Manual, Pneumatic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI/BHMA A156.4, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Track, Color Gray, Exterior Door Width Up to 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.