Manual, Pneumatic, 9540 Series Electromechanical Senior Swing Operators, Door Closer, Heavy Duty

  • Mfr # 9542-REG LH ANDKB 36

  • Zoro # G1542530


product price:  $5,844.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Offset
Closer Performance
Heavy Duty
Closer Series
9540 Series Electromechanical Senior Swing Operators
Closer Type
Electronically Controlled
Color
Matte Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9542-REG LH ANDKB 36
Zoro #
G1542530
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
4-1/2"
Housing Height
5-3/4"
Housing Length
33"
Spring Size
3
Interior Door Width
36 in
Exterior Door Width
36 in

Details

Item
Door Closer
Closer Mounting Style
Offset
Closer Performance
Heavy Duty
Closer Series
9540 Series Electromechanical Senior Swing Operators
Closer Type
Electronically Controlled
Color
Matte Silver
Finish
Matte Silver
Hand Orientation
LH
Interior/Exterior
Interior
Hydraulic/Pneumatic
Pneumatic
Automatic/Manual
Manual
Material
Aluminum
Projection from Wall
6 in
Mounting Hardware
Included
Arm Material
Steel
ADA Compliant
Yes
Arm Type
Double Lever
Includes
Arm, Controller, Motor
Standards
Grade 1-ANSI A156.19; UL325/228; UL1998; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Max. Door Opening
90 Degrees
Ligature Resistant
No
Category Type
Regular Arm

Description

Door Closer, LCN 9542 Closer Series, Interior, Automatic, Pneumatic, Closer Performance Heavy Duty, Closer Type Electronically Controlled, Left Hand, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI A156.19, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Double Lever, Color Dark Bronze, Exterior Door Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.