Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Cover, Aluminum

  • Mfr # 4640-72MC 689

  • Zoro # G816469852


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Aluminum
Material
Varies
Color
Satin Aluminum
Closer Series
4640
Length
33-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4640-72MC 689
Zoro #
G816469852
UPC #
197163368716
Country of Origin
Japan

Dimensions

Length
33-1/2 in

Details

Finish
Satin Aluminum
Material
Varies
Color
Satin Aluminum
Closer Series
4640
Item
Door Closer Covers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.