Metal Cover, Required for Plated Finishes and Custom Powder Coat Finishes, Satin Chrome Finish, Rig
- Mfr # 4040XP-72MC RH 652
- Zoro # G416469481
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Material
Brass or Bronze
Finish
Satin Chrome
Closer Series
4040
Length
12-1/4 in
Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4040XP-72MC RH 652
- Zoro #
- G416469481
- UPC #
- 197163367757
- Country of Origin
- Japan
Dimensions
- Length
- 12-1/4 in
Details
- Item
- Door Closer Covers
- Material
- Brass or Bronze
- Finish
- Satin Chrome
- Closer Series
- 4040
- Color
- Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.