Zoro Homepage

Motor Gear Box, Aluminum, 9550, Gray

  • Mfr # 9550-3454 RH

  • Zoro # G3928797


product price: $2,548.99
/ea
Free Shipping & Returns

Key Features

Accessory Type
Motor Gear Box
Closer Series
9550
Color
Gray
Finish
Aluminum
Length
16-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9550-3454 RH
Zoro #
G3928797
UPC #
-
Country of Origin
United States

Dimensions

Length
16-1/2"
Overall Length
16 1/2 in

Details

Item
Motor Gear Box
Accessory Type
Motor Gear Box
Closer Series
9550
Color
Gray
Finish
Aluminum
For Use With
Control Box and Cover Parts
Product Type
Motor Gear Box
Hand Orientation
Right Hand
Compatible Series
9550
Compatible Brand
LCN

Description

Motor Gear Box, For Use With Right Hand, Finish Aluminum, Color Gray, Length 16 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.