Motor/Clutch Assembly
Mfr # 4640-3454
Zoro # G616506351
product price: $1,677.99
/ea
Free Shipping & Returns
Key Features
Hydraulic/Pneumatic
Hydraulic
Closer Type
Hold Open
Series
4640
Standards
BAA Qualified
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4640-3454
Zoro #
G616506351
UPC #
197163328093
Country of Origin
United States
Dimensions
Exterior Door Width - Minimum
36 in
Interior Door Width - Minimum
36 in
Interior Door Width - Maximum
54 in
Exterior Door Width - Maximum
42 in
Details
Hydraulic/Pneumatic
Hydraulic
Closer Type
Hold Open
Series
4640
Standards
BAA Qualified
Color
Gray
ADA Compliant
Yes
Item
Door Closer Parts
Hand Orientation
Non-Handed
Compatible Series
4640
Product Type
Motor/Clutch Assembly
Operation Style
Automatic/Manual
Interior/Exterior Use
Interior/Exterior
Compatible Brand
LCN
Closer Series
4640
Material
Varies
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.