Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Plate, Aluminum, 1260, Gray

  • Mfr # 1260-18QF AL

  • Zoro # G3930319


product price: $71.79
/ea

Key Features

Accessory Type
Bracket Kit
Closer Series
1260
Color
Gray
Finish
Aluminum
Length
9-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1260-18QF AL
Zoro #
G3930319
UPC #
-
Country of Origin
United States

Dimensions

Length
9-5/16"
Overall Length
9 5/16 in

Details

Item
Mounting Plate
Accessory Type
Bracket Kit
Closer Series
1260
Color
Gray
Finish
Aluminum
For Use With
1260 Series Mounting Plate
Interior/Exterior
Interior and Exterior
Product Type
Bracket Kit
Compatible Brand
LCN
Compatible Series
1260

Description

Bracket Kit, Finish Aluminum, Color Gray, Length 9 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.