PA Shoe, Aluminum, 4040XP, Gray
Mfr # 4040XP-62PA AL
Zoro # G9679984
product price: $20.29
/eaKey Features
Accessory Type
Door Closer Arm Shoe
Closer Series
4040XP
Color
Gray
Finish
Aluminum
Length
6-1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XP-62PA AL
Zoro #
G9679984
UPC #
-
Country of Origin
United States
Dimensions
Length
6-1/8"
Overall Length
6 1/8 in
Details
Item
PA Shoe
Accessory Type
Door Closer Arm Shoe
Closer Series
4040XP
Color
Gray
Finish
Aluminum
For Use With
For Parallel Arm Mounting
Includes
Hardware
Standards
ANSI/BHMA A156.4 Grade 1, cUL listed, UL Listed
Interior/Exterior
Interior and Exterior
ADA Compliant
Yes
Product Type
Door Closer Arm Shoe
Includes Hardware
Hardware Included
Compatible Brand
LCN
Compatible Series
4040XP
Description
Door Closer Arm Shoe, For Use With Commercial Doors, Finish Aluminum, Color Gray, Length 6 1/8 in, Includes Mounting Hardware, Standards ANSI/BHMA A156.4 Grade 1, cUL listed, UL Listed, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.