PA Shoe, Dark Bronze, 4040XP, Brown, Bronze
Mfr # 4040XP-62PA DKBRZ
Zoro # G9679975
product price: $17.99
/eaKey Features
Accessory Type
Door Closer Arm Shoe
Closer Series
4040XP
Color
Brown
Finish
Dark Bronze
Length
6-1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XP-62PA DKBRZ
Zoro #
G9679975
UPC #
-
Country of Origin
United States
Dimensions
Length
6-1/8"
Overall Length
6 1/8 in
Details
Item
PA Shoe
Accessory Type
Door Closer Arm Shoe
Closer Series
4040XP
Color
Brown
Finish
Dark Bronze
For Use With
For Parallel Arm Mounting
Includes
Hardware
Material
Bronze
Standards
ANSI/BHMA A156.4 Grade 1, cUL listed, UL Listed
Interior/Exterior
Interior and Exterior
Compatible Series
4040XP
Includes Hardware
Hardware Included
ADA Compliant
Yes
Product Type
Door Closer Arm Shoe
Compatible Brand
LCN
Description
Door Closer Arm Shoe, For Use With Commercial Doors, Finish Bronze, Color Brown, Length 6 1/8 in, Includes Mounting Hardware, Standards ANSI/BHMA A156.4 Grade 1, cUL listed, UL Listed, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.