Zoro Homepage

Panel Adaptor, Aluminum Painted Finish

  • Mfr # 4110-419 689

  • Zoro # G016506388


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Color
Gray
Closer Type
Non-Hold Open
Standards
BAA Qualified
Material
Aluminum
Series
4110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4110-419 689
Zoro #
G016506388
UPC #
197163327812
Country of Origin
Mexico

Dimensions

Interior Door Width - Minimum
28 in
Exterior Door Width - Minimum
28 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Maximum
60 in

Details

Color
Gray
Closer Type
Non-Hold Open
Standards
BAA Qualified
Material
Aluminum
Series
4110
Item
Door Closers
ADA Compliant
Yes
Interior/Exterior Use
Interior/Exterior
Compatible Series
4110
Compatible Brand
LCN
Door Weight - Maximum
8.5 lb
ANSI/BHMA Finish
Aluminum Painted
Product Type
Panel Adaptor

Description

Door Closers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.