Parallel Arm Shoe, Aluminum Finish
Mfr # 1260-62PA 689
Zoro # G716506626
product price: $19.29
/eaKey Features
Color
Gray
Standards
BAA Qualified
Series
1260
Material
Aluminum
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1260-62PA 689
Zoro #
G716506626
UPC #
197163384518
Country of Origin
Mexico
Dimensions
Exterior Door Width - Minimum
24 in
Exterior Door Width - Maximum
42 in
Interior Door Width - Minimum
24 in
Spring Size - Minimum
1
Interior Door Width - Maximum
54 in
Spring Size - Maximum
5
Details
Color
Gray
Standards
BAA Qualified
Series
1260
Material
Aluminum
ADA Compliant
Yes
Item
Door Closers
Arm Type
Parallel
ANSI/BHMA Finish
Aluminum Painted
Door Weight - Maximum
8.5 lb
Interior/Exterior Use
Interior/Exterior
Product Type
Parallel Arm Shoe
Compatible Brand
LCN
Compatible Series
1260
Stop Type
Spring
Spring Type
Adjustable
Description
Door Closers, Standards BAA Qualified, ADA Compliant Yes, Arm Type Parallel, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.