Zoro Homepage

Parallel Arm Super Smoothee Heavy Duty Adjustable 1-6 Surface Mounted Spring Cush Door Closer

  • Mfr # 4040XPSCUSHMTBLK

  • Zoro # G815501805


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4040XP Series
Color
Black
Finish
Black
Material
Cast Iron
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XPSCUSHMTBLK
Zoro #
G815501805
UPC #
-
Country of Origin
United States

Dimensions

Length
16 in
Depth
4.5 in
Width
6 in

Details

Closer Series
4040XP Series
Color
Black
Finish
Black
Material
Cast Iron

Description

LCN products can be found in many high-traffic facilities such as schools, hospitals, government buildings, and correctional facilities. With innovative door closure solutions, LCN products are trusted to work seamlessly during critical moments. With our high standards of performance, customers have peace of mind knowing their facilities are protected. We have 35 different series of closers and door hardware to choose from and 15 to 20 years of operating life on our products. LCN has unmatched expertise to meet all safety and security challenges.. Parallel Arm Super Smoothee Heavy Duty Adjustable 1-6 Surface Mounted Spring Cush Door Closer with TBSRT Thru Bolts 622 Matte Black Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.