Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate, Aluminum, 4040XP, Gray

  • Mfr # 4040XP-18 AL

  • Zoro # G3929311


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Accessory Type
Drop Plate
Closer Series
4040XP
Color
Gray
Finish
Aluminum
Length
12-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040XP-18 AL
Zoro #
G3929311
UPC #
-
Country of Origin
United States

Dimensions

Length
12-1/4"
Overall Length
12 1/4 in

Details

Item
Plate
Accessory Type
Drop Plate
Closer Series
4040XP
Color
Gray
Finish
Aluminum
For Use With
Hinge Side Mounted Closer Where Top Rail is Less Than 3-3/4"
Standards
ANSI/BHMA A156.4 Grade 1, cUL listed, UL Listed
ADA Compliant
Yes
Product Type
Drop Plate
Interior/Exterior
Interior and Exterior
Compatible Series
4040XP
Compatible Brand
LCN

Description

Drop Plate, Finish Aluminum, Color Gray, Length 12 1/4 in, Standards ANSI/BHMA A156.4 Grade 1, cUL listed, UL Listed, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.