Plate, Aluminum, 4040XP, Gray
Mfr # 4040XP-18G AL
Zoro # G3929296
product price: $77.39
/ea
Free Shipping & Returns
Key Features
Accessory Type
Drop Plate
Closer Series
4040XP
Color
Gray
Finish
Aluminum
Length
12-1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XP-18G AL
Zoro #
G3929296
UPC #
-
Country of Origin
United States
Dimensions
Length
12-1/4"
Overall Length
12 1/4 in
Details
Item
Plate
Accessory Type
Drop Plate
Closer Series
4040XP
Color
Gray
Finish
Aluminum
For Use With
Top Jamb Mounted Closer
ADA Compliant
Yes
Standards
ANSI/BHMA A156.4 Grade 1, cUL listed, UL Listed
Interior/Exterior
Interior and Exterior
Product Type
Drop Plate
Compatible Brand
LCN
Compatible Series
4040XP
Description
Drop Plate, For Use With Low Ceiling, Finish Aluminum, Color Gray, Length 12 1/4 in, Standards ANSI/BHMA A156.4 Grade 1, cUL listed, UL Listed, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.