Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate, Aluminum, 4110, Gray

  • Mfr # 4110-18 AL

  • Zoro # G3930090


product price: $59.30
/ea

Key Features

Accessory Type
Drop Plate
Closer Series
4110
Color
Gray
Finish
Aluminum
Length
12-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4110-18 AL
Zoro #
G3930090
UPC #
-
Country of Origin
United States

Dimensions

Length
12-1/4"
Overall Length
12 1/4 in

Details

Item
Plate
Accessory Type
Drop Plate
Closer Series
4110
Color
Gray
Finish
Aluminum
For Use With
Push Side Mounting
Standards
ANSI/BMHA A156.4 Grade 1, BAA, UL 10C
ADA Compliant
Yes
Interior/Exterior
Interior and Exterior
Compatible Brand
LCN
Product Type
Drop Plate
Compatible Series
4110, 4110T

Description

Drop Plate, Finish Aluminum, Color Gray, Length 12 1/4 in, Standards ANSI/BMHA A156.4 Grade 1, BAA, UL 10C, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.