Push Plate Actuator, 4 3/4 x 4 3/4 In
Mfr # 8310-853T
Zoro # G2019333
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Type
Surface Mounted
Switch Action
Instant Open
Material
Stainless Steel
For Use With
Powered Door Operators
Standards
CE Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8310-853T
Zoro #
G2019333
UPC #
-
Country of Origin
Mexico
Dimensions
Height
4 3/4 in
Depth
1 1/2 in
Overall Width
4 3/4 in
Width (In.)
4-3/4"
Height (In.)
4-3/4
Overall Height
4 3/4 in
Overall Depth
1 1/2 in
Details
Item
Exit Push Button
Type
Surface Mounted
Switch Action
Instant Open
Material
Stainless Steel
For Use With
Powered Door Operators
Standards
CE Certified
Finish
Stainless steel
Features
Designed to Mount In A Flush or Surface Mount Box In/On A Vertical Surface Near The Controlled Door, Optional Mounting In Single Gang Electrical Box or Double Gang Box
Supports Touchless Operation
No
ADA Compliant
Yes
Supports Operation Type
Push-Button Operation
Product Type
Exit Push Button
Operation Type
Push Button
Operation Style
Manual
ANSI/BHMA Finish
Unfinished
Description
Exit Push Button, Type Surface Mounted, Switch Action Instant Open, Material Stainless Steel, Finish Stainless Steel, Depth 1 1/2 in, Height 4 3/4 in, Rating -, Input Voltage Not Applicable, Output -, Operating Temp. -, Event Audit Trail -, Max. User Codes -, Keypad -, Cylinder -, Standards CE Certified, For Use With Powered Door Operators, Includes -, Exit Device Type Not Applicable, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.