Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regular Arm, Aluminum, 1460, Gray

  • Mfr # 1461-RW/PA AL DEL

  • Zoro # G3929829


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Accessory Type
Surface Closer
Closer Series
1460
Color
Gray
Finish
Aluminum
Length
12-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1461-RW/PA AL DEL
Zoro #
G3929829
UPC #
-
Country of Origin
United States

Dimensions

Length
12-1/4"
Overall Length
12 1/4 in

Details

Item
Regular Arm
Accessory Type
Surface Closer
Closer Series
1460
Color
Gray
Finish
Aluminum
For Use With
1460 Closer
Includes
Parallel Arm Bracket
Interior/Exterior
Interior and Exterior
Product Type
Surface Closer
Compatible Brand
LCN
Compatible Series
1460

Description

Surface Closer, Finish Aluminum, Color Gray, Length 12 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.