Zoro Homepage

Regular Arm Concealed Door Closer, Size 3, Left Hand, Dark Bronze

  • Mfr # 5033-REG LH 695

  • Zoro # G109956977


product price: $1,120.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze Painted
Housing Depth
5 in
Housing Length
12 in
Material
Metal
For Use With
5030 Series Concealed Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5033-REG LH 695
Zoro #
G109956977
UPC #
197163162338
Country of Origin
United States

Dimensions

Housing Depth
5 in
Housing Length
12 in
Width
10.25 in

Details

Item
Concealed-in-Door Closers
Finish
Dark Bronze Painted
Material
Metal
For Use With
5030 Series Concealed Closers
Door Handing
LH

Description

Regular Arm Concealed Door Closer, Size 3, Left Hand, Dark Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.