
Regular Arm Door Closer, Metal Cover, Left Hand, Satin Brass
Mfr # 4011-REG LH 633
Zoro # G516469084
product price:Â $1,169.99
/ea
Free Shipping & Returns
Key Features
Housing Height
3.62 in
Color
Satin Brass
Housing Length
12-1/4 in
Housing Depth
2-1/4 in
Hand Orientation
Left-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4011-REG LH 633
Zoro #
G516469084
UPC #
197163367610
Country of Origin
Japan
Dimensions
Housing Height
3.62 in
Housing Length
12-1/4 in
Housing Depth
2-1/4 in
Details
Color
Satin Brass
Hand Orientation
Left-Handed
Closer Mounting Style
Regular
Hydraulic/Pneumatic
Hydraulic
Finish
Satin Brass
Closer Series
4010
Closer Type
Surface
Item
Surface Closers
Material
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.