
Regular Arm Door Closer with 18 Mounting Plate, 24V, Left Hand, Aluminum
Mfr # 4412HSA-REG 24V LH 689
Zoro # G716469938
product price:Â $1,921.99
/ea
Free Shipping & Returns
Key Features
Housing Depth
2-1/4 in
Closer Series
4410HSA
Housing Height
5.12 in
Color
Satin Aluminum
Finish
Satin Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4412HSA-REG 24V LH 689
Zoro #
G716469938
UPC #
197163368051
Country of Origin
Japan
Dimensions
Housing Depth
2-1/4 in
Housing Height
5.12 in
Housing Length
12-1/4 in
Details
Closer Series
4410HSA
Color
Satin Aluminum
Finish
Satin Aluminum
Hydraulic/Pneumatic
Electrohydraulic
Closer Mounting Style
Top Jamb
Item
Surface Closers
Closer Type
Surface
Material
Varies
Hand Orientation
Left-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.