Right Hand Super Smoothee Heavy Duty Adjustable 1-6 Surface Mounted Hold Open Door Closer with
- Mfr # 4040XPHEDAMTBLKRH
- Zoro # G115501369
product price:Â
$
836.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4040XP Series
Color
Matte Black
Finish
Matte Black
Material
Cast Iron
Depth
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4040XPHEDAMTBLKRH
- Zoro #
- G115501369
- UPC #
- -
- Country of Origin
- United States
- Closer Series
- 4040XP Series
- Color
- Matte Black
- Finish
- Matte Black
- Material
- Cast Iron
Dimensions
- Depth
- 4.5 in
- Width
- 6 in
- Length
- 16 in
Description
LCN products can be found in many high-traffic facilities such as schools, hospitals, government buildings, and correctional facilities. With innovative door closure solutions, LCN products are trusted to work seamlessly during critical moments. With our high standards of performance, customers have peace of mind knowing their facilities are protected. We have 35 different series of closers and door hardware to choose from and 15 to 20 years of operating life on our products. LCN has unmatched expertise to meet all safety and security challenges.. Right Hand Super Smoothee Heavy Duty Adjustable 1-6 Surface Mounted Hold Open Door Closer with Extra Duty Arms and TBSRT Thru Bolts 622 Matte Black Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.