Rod and Shoe, Clear Anodized
Mfr # 9550-79 628
Zoro # G716506558
product price: $72.99
/eaKey Features
Series
9550
Material
Aluminum
ADA Compliant
Yes
Closer Type
Hold Open
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9550-79 628
Zoro #
G716506558
UPC #
197163329526
Country of Origin
United States
Details
Series
9550
Material
Aluminum
ADA Compliant
Yes
Closer Type
Hold Open
Item
Door Closers
Color
Gray
Standards
BAA Qualified
Includes Hardware
Hardware Included
Product Type
Rod and Shoe
Interior/Exterior Use
Interior/Exterior
Compatible Brand
LCN
Operation Style
Automatic/Manual
Compatible Series
9550
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.