Rod and Shoe, Dark Bronze Finish
Mfr # 4040XP-79 695
Zoro # G016506494
product price: $36.89
/eaKey Features
Material
Cast Iron
Standards
BAA Qualified
ADA Compliant
Yes
Includes
Patented Green Dial
Arm Type
Parallel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XP-79 695
Zoro #
G016506494
UPC #
197163327478
Country of Origin
United States
Dimensions
Exterior Door Width - Minimum
24 in
Exterior Door Width - Maximum
48 in
Interior Door Width - Minimum
24 in
Interior Door Width - Maximum
60 in
Spring Size - Minimum
1
Spring Size - Maximum
6
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.