Satin Brass Arm 40303049EDA4RH, Satin Brass, Cast Iron, Right Hand, 4030 Series

  • Mfr # 40303049EDA4RH

  • Zoro # G8221125


product price:  $595.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4030 Series
Finish
Satin Brass
Color
Satin Brass
Material
Cast Iron
Hand Orientation
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40303049EDA4RH
Zoro #
G8221125
UPC #
-
Country of Origin
United States

Details

Item
Satin Brass Arm 40303049EDA4RH
Closer Series
4030 Series
Finish
Satin Brass
Color
Satin Brass
Material
Cast Iron
Hand Orientation
Right Hand

Description

Satin Brass Arm 40303049EDA4RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.