Satin Brass Arm 40303077CNS4, Satin Brass, Cast Iron, 4030 Series

  • Mfr # 40303077CNS4

  • Zoro # G8222218


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4030 Series
Finish
Satin Brass
Color
Satin Brass
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40303077CNS4
Zoro #
G8222218
UPC #
-
Country of Origin
United States

Details

Item
Satin Brass Arm 40303077CNS4
Closer Series
4030 Series
Finish
Satin Brass
Color
Satin Brass
Material
Cast Iron

Description

Satin Brass Arm 40303077CNS4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.