Satin Brass Cover 421072MC4RH
Mfr # 421072MC4RH
Zoro # G5476197
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass
Closer Series
LC with no SubClass
For Use With
For Use with 4210 Series
Length
12-1/4" x 3-1/2" x 2-1/4"
Color
Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
421072MC4RH
Zoro #
G5476197
UPC #
-
Country of Origin
United States
Dimensions
Length
12-1/4" x 3-1/2" x 2-1/4"
Details
Item
Satin Brass Cover 421072MC4RH
Finish
Satin Brass
Closer Series
LC with no SubClass
For Use With
For Use with 4210 Series
Color
Satin Brass
Description
Satin Brass Cover 421072MC4RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.