Satin Bronze Arm 4030304910LH, Satin Bronze, Cast Iron, Left Hand, 4030 Series

  • Mfr # 4030304910

  • Zoro # G8220723


product price:  $578.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4030 Series
Color
Satin Bronze
Material
Cast Iron
Finish
Satin Bronze
Hand Orientation
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4030304910
Zoro #
G8220723
UPC #
-
Country of Origin
United States

Details

Item
Satin Bronze Arm 4030304910LH
Closer Series
4030 Series
Color
Satin Bronze
Material
Cast Iron
Finish
Satin Bronze
Hand Orientation
Left Hand

Description

Satin Bronze Arm 4030304910LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.