Satin Bronze Cover 482072MC10LH
Mfr # 482072MC10
Zoro # G3763139
product price: $938.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Bronze
Closer Series
Mag, Elec, Operators
For Use With
For Use with 4820 Series
Length
20" x 3-1/2" x 3-5/16"
Color
Satin Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
482072MC10
Zoro #
G3763139
UPC #
-
Country of Origin
United States
Dimensions
Length
20" x 3-1/2" x 3-5/16"
Details
Item
Satin Bronze Cover 482072MC10LH
Finish
Satin Bronze
Closer Series
Mag, Elec, Operators
For Use With
For Use with 4820 Series
Color
Satin Bronze
Description
Satin Bronze Cover 482072MC10LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.