Satin Chrome Arm 4010T3077DE26DLH, Satin Chrome, Cast Iron, Left Hand
- Mfr # 4010T3077DE26DLH
- Zoro # G8207134
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Color
Satin Chrome
Material
Cast Iron
Hand Orientation
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4010T3077DE26DLH
- Zoro #
- G8207134
- UPC #
- -
- Country of Origin
- United States
- Item
- Satin Chrome Arm 4010T3077DE26DLH
- Finish
- Satin Chrome
- Color
- Satin Chrome
- Material
- Cast Iron
- Hand Orientation
- Left Hand
Description
Satin Chrome Arm 4010T3077DE26DLH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.