Satin Chrome Arm 4010T3077T26DLH, Satin Chrome, Cast Iron, Left Hand

  • Mfr # 4010T3077T26DLH

  • Zoro # G8207308


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Color
Satin Chrome
Material
Cast Iron
Hand Orientation
Left Hand
Accessory Type
Standard Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4010T3077T26DLH
Zoro #
G8207308
UPC #
-
Country of Origin
United States

Details

Item
Satin Chrome Arm 4010T3077T26DLH
Finish
Satin Chrome
Color
Satin Chrome
Material
Cast Iron
Hand Orientation
Left Hand
Accessory Type
Standard Arm

Description

Satin Chrome Arm 4010T3077T26DLH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.