Satin Chrome Arm 40303049CNS26DLH, Satin Chrome, Cast Iron, Left Hand, 4030 Series
Mfr # 40303049CNS26D
Zoro # G8220967
product price:Â $652.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4030 Series
Finish
Satin Chrome
Color
Satin Chrome
Material
Cast Iron
Hand Orientation
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40303049CNS26D
Zoro #
G8220967
UPC #
-
Country of Origin
United States
Details
Item
Satin Chrome Arm 40303049CNS26DLH
Closer Series
4030 Series
Finish
Satin Chrome
Color
Satin Chrome
Material
Cast Iron
Hand Orientation
Left Hand
Accessory Type
Cush Arm
Description
Satin Chrome Arm 40303049CNS26DLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.