Satin Chrome Arm 40303077LDPA26D, Satin Chrome, Cast Iron, 4030 Series
- Mfr # 40303077LDPA26D
- Zoro # G8222726
product price:Â
$
450.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4030 Series
Finish
Satin Chrome
Color
Satin Chrome
Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40303077LDPA26D
- Zoro #
- G8222726
- UPC #
- -
- Country of Origin
- United States
- Item
- Satin Chrome Arm 40303077LDPA26D
- Closer Series
- 4030 Series
- Finish
- Satin Chrome
- Color
- Satin Chrome
- Material
- Cast Iron
Description
Satin Chrome Arm 40303077LDPA26D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.