Satin Chrome Arm 50304926DRH, Satin Chrome, 5030 Series, Satin Chrome, Hold Open Arm Type

  • Mfr # 50304926DRH

  • Zoro # G3772747


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Closer Series
5030 Series
Finish
Satin Chrome
Color
Satin Chrome
Material
Cast Iron
Hand Orientation
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50304926DRH
Zoro #
G3772747
UPC #
-
Country of Origin
United States

Details

Item
Satin Chrome Arm 50304926DRH
Closer Series
5030 Series
Finish
Satin Chrome
Color
Satin Chrome
Material
Cast Iron
Hand Orientation
Right Hand
Arm Type
Hold Open

Description

Satin Chrome Arm 50304926DRH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.