Satin Chrome Cover 1460T72DS126D
Mfr # 1460T72DS126D
Zoro # G4803725
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Closer Series
1460 Series
For Use With
For Use with 1460T Series
Length
12-1/4" x 2-1/5" x 3"
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1460T72DS126D
Zoro #
G4803725
UPC #
-
Country of Origin
United States
Dimensions
Length
12-1/4" x 2-1/5" x 3"
Details
Item
Satin Chrome Cover 1460T72DS126D
Finish
Satin Chrome
Closer Series
1460 Series
For Use With
For Use with 1460T Series
Color
Satin Chrome
Description
Satin Chrome Cover 1460T72DS126D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.